Shop All 3-Phase AC Motors
Weg
WEG - 05018ET3E326TS-W22, 50 HP, 1800 RPM, TEFC, 324/6TS FRAME, 230/460 VOLTS
Mfr # 05018ET3E326TS-W22
Zoro # G103435263
product price: $3,780.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,780.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 50
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05018ET3E326TS-W22
- Zoro # G103435263
- UPC # 7891327204409
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 31.116 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 50 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Nominal Efficiency | 94.5 |
Full Load Amps | 59.2 |
Frame Material | CAST IRON |
VOLTAGE | 230/460 |
WEIGHT | 637 |
FRAME | 324/6TS |
Kw | 37 |
Description
MOTOR 50HP 4P 324/6TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP106L)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 12 # of Teeth (06BS12H X 10)
- DOTCO Ball Bearing, Replacement (538PT)
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H213014Z3)
- WEG 3-Phase General Purpose Motor, 20 HP, 286T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (02012ET3E286T-W22)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E56-S)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- MCQUAY/DAIKIN Motor, 1/15Hp, 115V 1040Rpm, Psc (023078700)
- Weg General Purpose AC Motors