Shop All 3-Phase AC Motors
Weg
WEG - 05018ET3E326T-W22G, 50 HP, 1800 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS
Mfr # 05018ET3E326T-W22G
Zoro # G603435336
product price: $4,009.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,009.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 50
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05018ET3E326T-W22G
- Zoro # G603435336
- UPC # 7909158591695
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 31.116 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 50 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Nominal Efficiency | 94.5 |
Full Load Amps | 59.2 |
Frame Material | CAST IRON |
Kw | 37 |
VOLTAGE | 230/460 |
WEIGHT | 638 |
FRAME | 324/6T |
Description
MOTOR 50HP 4P 324/6T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC MSFP5, 2.5 Ton, Hydraulic Cylinder and Hand Pump Set with 24 Cylinder Attachments (MSFP5)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive (ATV212HD22N4)
- THRIVE 32 Spindle Oil 5 Gal Pail (405269)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2018-20-20S)
- WEG Motor 2Hp 4P 56Hz Wca2 (00218OT3E56Z-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 575V AC Voltage, 1800 Nameplate RPM (00318ET3H182T-W22)
- WEG 3-Phase IEEE 841 Motor, 1 1/2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ST3QIE145TC-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00118ET3E56C-S)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 1800 Nameplate RPM (00518ET3H184T-W22)
- WEG WEG - 05018OT3P326T-W40, MOTOR 50HP 4P 324/6T WFA2 (05018OT3P326T-W40)
- Weg General Purpose AC Motors