Shop All 3-Phase AC Motors
Weg
WEG - 03018ET3H286JM-W22, 30 HP, 1800 RPM, TEFC, 284/6JM FRAME, 575 VOLTS
Mfr # 03018ET3H286JM-W22
Zoro # G503435313
product price: $3,071.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,071.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 30
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03018ET3H286JM-W22
- Zoro # G503435313
- UPC # 7909158615414
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 28.7 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 30 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 28.1 |
Nominal Efficiency | 93.6 |
Kw | 22 |
FRAME | 284/6JM |
WEIGHT | 490 |
VOLTAGE | 575 |
Description
MOTOR 30HP 4P 284/6JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN Tapered Roller Bearing Cones (25820)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- LEESON Motor 1/4 Hp 180 Volt Tenv (M1135065.00)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3E184T-W22)
- WEG 00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00236ET3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (2NKY6)
- Weg 3-Phase AC Motors