Shop All 3-Phase AC Motors
Weg
WEG - 02536ET3H256JM-W22, 25 HP, 3600 RPM, TEFC, 254/6JM FRAME, 575 VOLTS
Mfr # 02536ET3H256JM-W22
Zoro # G703435250
product price: $2,422.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,422.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 25
- Motor Service Factor 1
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02536ET3H256JM-W22
- Zoro # G703435250
- UPC # 7909322340166
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 26.226 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 25 |
Motor Service Factor | 1 |
Nameplate RPM | 3600 |
Full Load Amps | 22.5 |
Frame Material | CAST IRON |
Nominal Efficiency | 91.7 |
Kw | 18.5 |
VOLTAGE | 575 |
WEIGHT | 374 |
FRAME | 254/6JM |
Description
MOTOR 25HP 2P 254/6JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Black, 0.358" W, PK10 (HC-75-PA66-BK)
- FESTO Adapter AD-1/4NPT-G1/4-I (AD-1/4NPT-G1/4-I)
- GATES Truflex V-Belts, 5L550 (5L550)
- DEWALT 1/2" NPT Straight Fitting (DXCM0680137)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 1,740 Nameplate RPM (00218OT3H145T-S)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103817.00)
- Weg General Purpose AC Motors