Shop All 3-Phase AC Motors
Weg
WEG - 02536ET3E256JP-W22, 25 HP, 3600 RPM, TEFC, 254/6JP FRAME, 230/460 VOLTS
Mfr # 02536ET3E256JP-W22
Zoro # G203435187
product price: $2,531.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,531.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 25
- Motor Service Factor 1
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02536ET3E256JP-W22
- Zoro # G203435187
- UPC # 7909322340524
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 29.106 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 25 |
Motor Service Factor | 1 |
Nameplate RPM | 3600 |
Frame Material | CAST IRON |
Full Load Amps | 28.1 |
Nominal Efficiency | 91.7 |
Kw | 18.5 |
VOLTAGE | 230/460 |
WEIGHT | 378 |
FRAME | 254/6JP |
Description
MOTOR 25HP 2P 254/6JP WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Oil Filter Element (39329602)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-51)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- WEG WEG - 01012ET3E256JM-W22, 10 HP, 1200 RPM, TEFC, 254/6JM FRAME, 230/460 VOLTS (01012ET3E256JM-W22)
- WEG WEG - 20018ET3G447TS-W22, 200 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS (20018ET3G447TS-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TSC-W22)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- WEG WEG - 1321087140, MOTOR 1HP 4 56C BCF2 HydroDuty (1321087140)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,730 Nameplate RPM (145TTFC6027)
- Weg 3-Phase AC Motors