Shop All 3-Phase AC Motors
Weg
WEG - 02518ET3H284JM-W22, 25 HP, 1800 RPM, TEFC, 284/6JM FRAME, 575 VOLTS
Mfr # 02518ET3H284JM-W22
Zoro # G303435223
product price: $2,869.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,869.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 25
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02518ET3H284JM-W22
- Zoro # G303435223
- UPC # 7909158614707
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 28.7 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 25 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Full Load Amps | 23.6 |
Frame Material | CAST IRON |
Nominal Efficiency | 93.6 |
FRAME | 284/6JM |
VOLTAGE | 575 |
WEIGHT | 451 |
Kw | 18.5 |
Description
MOTOR 25HP 4P 284/6JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32308 (32308)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2, 3/16 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN34V1)
- MASTER PNEUMATIC PISTON REG 1/4 (R55M-2)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6214 2RSR)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575V AC Voltage, 1800 Nameplate RPM (01518ET3H254TC-W22)
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- MARATHON 1/2 Hp General Purpose Motor, 1 Phase, 1200 Rpm, C264 (C264)
- Weg 3-Phase AC Motors