Shop All 3-Phase AC Motors
Weg
WEG - 02036ET3H256JM-W22, 20 HP, 3600 RPM, TEFC, 254/6JM FRAME, 575 VOLTS
Mfr # 02036ET3H256JM-W22
Zoro # G203435293
product price: $2,222.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,222.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 20
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02036ET3H256JM-W22
- Zoro # G203435293
- UPC # 7909018549378
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 26.226 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 20 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Frame Material | CAST IRON |
Nominal Efficiency | 91 |
Full Load Amps | 18.6 |
Kw | 15 |
VOLTAGE | 575 |
FRAME | 254/6JM |
WEIGHT | 325 |
Description
MOTOR 20HP 2P 254/6JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L730 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730-2)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-608)
- LINCOLN LUBRICATION 12 in. Extension for Manually or Air-Operated Grease Guns (5812)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575V AC Voltage, 1800 Nameplate RPM (01518ET3H254TC-W22)
- WEG WEG - 01518ET3E254T-W22G, MOTOR 15HP 4P 254/6T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22G)
- WEG 00156OT1B56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00156OT1B56-S)
- WEG 00212ET3EHW184TC-S, MOTOR 2HP 6P 182/4TC WCF2 HYDROWASH (00212ET3EHW184TC-S)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- Weg General Purpose AC Motors