Shop All 3-Phase AC Motors
Weg
WEG - 02012ET3E286JM-W22, 20 HP, 1200 RPM, TEFC, 284/6JM FRAME, 230/460 VOLTS
Mfr # 02012ET3E286JM-W22
Zoro # G803435280
product price: $3,799.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,799.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 20
- Motor Service Factor 1.25
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02012ET3E286JM-W22
- Zoro # G803435280
- UPC # 7891327702981
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 28.7 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 20 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1200 |
Nominal Efficiency | 91.7 |
Frame Material | CAST IRON |
Full Load Amps | 24.2 |
FRAME | 284/6JM |
Kw | 15 |
VOLTAGE | 230/460 |
WEIGHT | 461 |
Description
MOTOR 20HP 6P 284/6JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1" Od (STC-100-360)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 45 # of Teeth (D40BS45 X 1 3/16)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-075 (236075)
- GATES XPB1900 Metric V-Belt, 1900mm Outside Length, 17mm Top Width, 1 Ribs (XPB1900)
- WEG WEG - 05018ET3E326T-W22G, 50 HP, 1800 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (05018ET3E326T-W22G)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 80 Frame, 460V AC Voltage, 3,450 Nameplate RPM (13984006)
- WEG 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (02036OT3E254T-W40)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF69)
- Weg 3-Phase AC Motors