Shop All 3-Phase AC Motors
Weg
WEG - 01536ET3H215JM-W22, 15 HP, 3600 RPM, TEFC, 213/5JM FRAME, 575 VOLTS
Mfr # 01536ET3H215JM-W22
Zoro # G703435298
product price: $1,573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,573.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 15
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01536ET3H215JM-W22
- Zoro # G703435298
- UPC # 7891327728790
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20.392 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 15 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Full Load Amps | 13.8 |
Nominal Efficiency | 91 |
Frame Material | CAST IRON |
FRAME | 213/5JM |
WEIGHT | 185 |
Kw | 11 |
VOLTAGE | 575 |
Description
MOTOR 15HP 2P 213/5JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 7/8" (8S78)
- D&D 75" Outside Length, 1/2" Top Width, 1 Ribs (A73/4L750)
- GAST Stock 54/Skid 1Am-Ncc-12 Air Motor (1AM-NCC-12)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 90V DC Voltage (2H592)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG 00136OS3EJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJPR56J-S)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (04018ET3E324TC-W22)
- WEG WEG - 07518OT3E365TS-W40, MOTOR 75HP 4P 364/5TS WFA2 (07518OT3E365TS-W40)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- Weg 3-Phase AC Motors