Shop All 3-Phase AC Motors
Weg
WEG - 01518ET3H254JP-W22, 15 HP, 1800 RPM, TEFC, 254/6JP FRAME, 575 VOLTS
Mfr # 01518ET3H254JP-W22
Zoro # G803435198
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,029.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 15
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01518ET3H254JP-W22
- Zoro # G803435198
- UPC # 7909158614981
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 29.106 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 15 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Nominal Efficiency | 92.4 |
Full Load Amps | 14.4 |
Frame Material | CAST IRON |
Kw | 11 |
FRAME | 254/6JP |
VOLTAGE | 575 |
WEIGHT | 353 |
Description
MOTOR 15HP 4P 254/6JP WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 60 Teeth, Length 480 mm (1DHU6)
- D&D 33" Outside Length, 2/3" Top Width, 1 Ribs (BX30)
- SKF SKF-6311Z, Single Row Ball Brgs, 6311Z (6311Z)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.2518ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145TC-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- WEG 00158ES1B56C-S, 1.5 HP, 1800 RPM, TEFC, 56HC FRAME, 115/208-230 VOLTS (00158ES1B56C-S)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02518OT3E284T-W40)
- MARATHON MOTORS 3-Phase Brake Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15677)
- Weg General Purpose AC Motors