Shop All Vector Motors
Weg
WEG - 01512ET3E284TC-W22, 15 HP, 1200 RPM, TEFC, 284/6TC FRAME, 230/460 VOLTS
Mfr # 01512ET3E284TC-W22
Zoro # G102484477
product price: $2,540.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,540.99
Free 30-Day Returns
Key Features
- HP 15
- Nameplate RPM 1200
- Overall Length 27.929
- Nominal Efficiency 91.7
- Motor Mounting Type FOOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01512ET3E284TC-W22
- Zoro # G102484477
- UPC # 7909158052912
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 27.929 |
Details
HP | 15 |
Nameplate RPM | 1200 |
Nominal Efficiency | 91.7 |
Motor Mounting Type | FOOT |
Motor Enclosure Design | TEFC |
Frame Material | CAST IRON |
Full Load Amps | 17.9 |
Motor Service Factor | 1.25 |
FRAME | 284/6TC |
WEIGHT | 430 |
VOLTAGE | 230/460 |
Description
MOTOR 15HP 6P 284/6TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 05MJ-06MORB Straight, 3PK (6400-05-06-O)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DXPSR01.00)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116392-00)
- GATES MegaCrimp Couplings (12G-12MJ)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- WEG WEG - 00536ET3EAL132S-W22, 7.5 HP, 3600//3000 RPM, TEFC, 132S FRAME, 230/460//190/380 VOLTS (00536ET3EAL132S-W22)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- Weg Definite Purpose Motors