Shop All Vector Motors
Weg
WEG - 01512ET3E284T-W22G, 15 HP, 1200 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS
Mfr # 01512ET3E284T-W22G
Zoro # G102484507
product price: $2,700.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,700.99
Free 30-Day Returns
Key Features
- HP 15
- Nameplate RPM 1200
- Frame Material CAST IRON
- Motor Enclosure Design TEFC
- Motor Service Factor 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01512ET3E284T-W22G
- Zoro # G102484507
- UPC # 7909158731855
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 27.929 |
Details
HP | 15 |
Nameplate RPM | 1200 |
Frame Material | CAST IRON |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.25 |
Full Load Amps | 17.9 |
Nominal Efficiency | 91.7 |
Motor Mounting Type | FOOT |
FRAME | 284/6T |
WEIGHT | 422 |
VOLTAGE | 230/460 |
Description
MOTOR 15HP 6P 284/6T WFF2 TEFC-NP-SGR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Straight (2027-16-16S)
- LOC-LINE Flex Hose Double Socket, PK4 (51811)
- HESSAIRE Motor, Dayton, For 484X48 (B240-6/2)
- BESTORQ Kevlar V-Belt, A146LG (A146LG)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- WEG WEG - 00336ET3EAL100L-W22, 4 HP, 3600//3000 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00336ET3EAL100L-W22)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- WEG WEG - 00536ET3EAL132S-W22, 7.5 HP, 3600//3000 RPM, TEFC, 132S FRAME, 230/460//190/380 VOLTS (00536ET3EAL132S-W22)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 100 HP, 1788 RPM, 230/460V, ODP (GT0046A)
- Weg Definite Purpose Motors