Shop All 3-Phase AC Motors
Weg
WEG - 01512ET3E284JP-W22, 15 HP, 1200 RPM, TEFC, 284/6JP FRAME, 230/460 VOLTS
Mfr # 01512ET3E284JP-W22
Zoro # G303435315
product price: $3,190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,190.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 15
- Motor Service Factor 1.25
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01512ET3E284JP-W22
- Zoro # G303435315
- UPC # 7909158375844
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 31.575 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 15 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1200 |
Nominal Efficiency | 91.7 |
Frame Material | CAST IRON |
Full Load Amps | 17.9 |
WEIGHT | 436 |
Kw | 11 |
VOLTAGE | 230/460 |
FRAME | 284/6JP |
Description
MOTOR 15HP 6P 284/6JP WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-3100)
- INDUSTRIAL GOLD 20 Gallon Horizontal, Portable Air Compressor 12Cfm@125Psi, P55Hg21 (P55HG21)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- WEG 00218OT3H56CFL-S, 2 HP, 1800 RPM, ODP, 56C FRAME, 575 VOLTS (00218OT3H56CFL-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145T-W22)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1013A (GT1013A)
- Weg General Purpose AC Motors