Shop All 3-Phase AC Motors
Weg
WEG - 01512ET3E284JM-W22, 15 HP, 1200 RPM, TEFC, 284/6JM FRAME, 230/460 VOLTS
Mfr # 01512ET3E284JM-W22
Zoro # G003435219
product price: $3,009.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,009.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 15
- Motor Service Factor 1.25
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01512ET3E284JM-W22
- Zoro # G003435219
- UPC # 7909158376049
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 28.7 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 15 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1200 |
Full Load Amps | 17.9 |
Frame Material | CAST IRON |
Nominal Efficiency | 91.7 |
WEIGHT | 434 |
FRAME | 284/6JM |
VOLTAGE | 230/460 |
Kw | 11 |
Description
MOTOR 15HP 6P 284/6JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Metric Tapered Roller Bearing, 70mm Bore Dia., 110mm Outside Dia., 25mm Width (32014X)
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- SKF SKF 6206 2ZC3 HT51, Single Row Ball Bearings (6206 2ZC3 HT51)
- SKF Bearing, Bore 110mm, Industry 6022-2Z (6022 2Z)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018OT3E215T-S)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3E284T-W22)
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 (02518ET3E284TF3-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (01018OT3E215TC-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- WEG 00156ET3EJP56J-S, 1.5 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00156ET3EJP56J-S)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143/5TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF83)
- Weg General Purpose AC Motors