Shop All 3-Phase AC Motors
Weg
WEG - 01036ET3H215JM-W22, 10 HP, 3600 RPM, TEFC, 213/5JM FRAME, 575 VOLTS
Mfr # 01036ET3H215JM-W22
Zoro # G103435256
product price: $1,359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 10
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01036ET3H215JM-W22
- Zoro # G103435256
- UPC # 7909018396682
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20.392 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 10 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Frame Material | CAST IRON |
Full Load Amps | 9.28 |
Nominal Efficiency | 90.2 |
WEIGHT | 185 |
FRAME | 213/5JM |
Kw | 7.5 |
VOLTAGE | 575 |
Description
MOTOR 10HP 2P 213/5JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.95 in OD (862B)
- D&D Timing Belt, 5M, 25 x 800mm PL, T160 (800-5M-25)
- SKF SKF-6206, Single Row Ball Brgs, 6206 (6206)
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- WEG WEG - 00158ET3WAL90LFF-W22, MOTOR 2HP 4P 90S/L WAF1 IEC-AL (00158ET3WAL90LFF-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00236OT3E145T-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (02036OT3E254T-W40)
- WEG WEG - 00518ET3E184T-W22G, MOTOR 5HP 4P 182/4T WFF2 TEFC-NP-SGR (00518ET3E184T-W22G)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (145TTFR13002)
- Weg General Purpose AC Motors