Shop All 3-Phase AC Motors
Weg
WEG - 01036ES1C215JM-W22, 10 HP, 3600 RPM, 215JM FRAME, 208-230 VOLTS
Mfr # 01036ES1C215JM-W22
Zoro # G203435200
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,669.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Nameplate RPM 3600
- Nominal Efficiency 86
- Full Load Amps 38.8
- Overall Length 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01036ES1C215JM-W22
- Zoro # G203435200
- UPC # 7909323722886
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 0 |
Details
HP | 10 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 86 |
Full Load Amps | 38.8 |
Kw | 7.5 |
FRAME | 215JM |
VOLTAGE | 208-230 |
Description
MOTOR 10HP 2P 213/5JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 4/5VX900 (4/5VX900)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #207PP (207PP)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx36"L, Outside Length: 36" (07208900)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184TF1-W2)
- WEG 3-Phase General Purpose Motor, 0.75 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.7518ES3E56-S)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF22)
- Weg 3-Phase AC Motors