Shop All Vector Motors
Weg
WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS
Mfr # 01018ET3ER215TC-W22
Zoro # G602484472
product price: $1,075.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,075.99
Free 30-Day Returns
Key Features
- HP 10
- Nameplate RPM 1800
- Frame Material CAST IRON
- Full Load Amps 12.4
- Motor Service Factor 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01018ET3ER215TC-W22
- Zoro # G602484472
- UPC # 7909018697239
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 20.895 |
Details
HP | 10 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 12.4 |
Motor Service Factor | 1.25 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 91.7 |
Motor Mounting Type | FOOTLESS |
FRAME | 215TC |
VOLTAGE | 230/460 |
WEIGHT | 187 |
Description
MOTOR 10HP 4P 215TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sleeve Coupling Insert, 3 Coupling Size, 9,200 RPM Max Speed, 78 in-lb Rated Torque, EPDM (3J)
- DAYTON AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (3GWX2)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN83)
- WEG WEG - .7518ET3EAL90S/L-W22, 1 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (.7518ET3EAL90S/L-W22)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- WEG WEG - 00536ET3EAL132S-W22, 7.5 HP, 3600//3000 RPM, TEFC, 132S FRAME, 230/460//190/380 VOLTS (00536ET3EAL132S-W22)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- WEG WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS (00336ET3ER145TC-W22)
- WEG WEG - 00736ET3E184T-W22, 7.5 HP, 3600 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00736ET3E184T-W22)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- Weg Vector Motors