Shop All Vector Motors
Weg
WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS
Mfr # 01012ET3E256TC-W22
Zoro # G602484502
product price: $1,848.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,848.99
Free 30-Day Returns
Key Features
- HP 10
- Nameplate RPM 1200
- Nominal Efficiency 91
- Full Load Amps 12.9
- Motor Service Factor 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01012ET3E256TC-W22
- Zoro # G602484502
- UPC # 7891327200029
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 24.945 |
Details
HP | 10 |
Nameplate RPM | 1200 |
Nominal Efficiency | 91 |
Full Load Amps | 12.9 |
Motor Service Factor | 1.25 |
Frame Material | CAST IRON |
Motor Mounting Type | FOOT |
Motor Enclosure Design | TEFC |
FRAME | 254/6TC |
WEIGHT | 329 |
VOLTAGE | 230/460 |
Description
MOTOR 10HP 6P 254/6TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Zinc Plated Steel Straight Drive-In Grease Fittings 15PK (37581)
- STECK MANUFACTURING Air Tool Oiler Dispenser, 16600 (STC16600)
- MARTIN SPROCKET & GEAR Martin-Flex Cplg Element, E8 (E8)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 1/2" M (6801-08-08-NWO-FG)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- WEG WEG - .7518ET3EAL90S/L-W22, 1 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (.7518ET3EAL90S/L-W22)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- WEG WEG - 00336ET3EAL100L-W22, 4 HP, 3600//3000 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00336ET3EAL100L-W22)
- WEG WEG - 00536ET3EAL132S-W22, 7.5 HP, 3600//3000 RPM, TEFC, 132S FRAME, 230/460//190/380 VOLTS (00536ET3EAL132S-W22)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- Weg Vector Motors