Shop All 3-Phase AC Motors
Weg
WEG - 01012ET3E256JM-W22, 10 HP, 1200 RPM, TEFC, 254/6JM FRAME, 230/460 VOLTS
Mfr # 01012ET3E256JM-W22
Zoro # G803435303
product price: $2,289.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,289.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 10
- Motor Service Factor 1.25
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01012ET3E256JM-W22
- Zoro # G803435303
- UPC # 7894171422319
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 26.226 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 10 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1200 |
Full Load Amps | 12.9 |
Frame Material | CAST IRON |
Nominal Efficiency | 91 |
FRAME | 254/6JM |
VOLTAGE | 230/460 |
Kw | 7.5 |
WEIGHT | 327 |
Description
MOTOR 10HP 6P 254/6JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN44)
- BETA 1 FILTERS Air/Oil Separator replacement for P97A120 / WIX (B1AS0001303)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16", NK (L0757/16NK)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH51)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018EG3E256T-W22)
- WEG 3-Phase Metric Motor, 25 HP, 160L Frame, 460V AC Voltage, 3,550 Nameplate RPM (01836ET3Y160L-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors (.5018ES3H56-S)
- WEG WEG - 07518OT3E365TS-W40, MOTOR 75HP 4P 364/5TS WFA2 (07518OT3E365TS-W40)
- BALDOR-RELIANCE Motor, .75HP, 1750rpm, 1PH, 60Hz, 56, ODP (EL11307)
- Weg 3-Phase AC Motors