Shop All Vector Motors
Weg
WEG - 00736ET3E184TC-W22, 7.5 HP, 3600 RPM, TEFC, 182/4TC FRAME, 230/460 VOLTS
Mfr # 00736ET3E184TC-W22
Zoro # G902484486
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 7.5
- Nameplate RPM 3600
- Motor Service Factor 1.25
- Full Load Amps 8.76
- Frame Material CAST IRON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00736ET3E184TC-W22
- Zoro # G902484486
- UPC # 7891327849426
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 15.86 |
Details
HP | 7.5 |
Nameplate RPM | 3600 |
Motor Service Factor | 1.25 |
Full Load Amps | 8.76 |
Frame Material | CAST IRON |
Motor Mounting Type | FOOT |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 89.5 |
FRAME | 182/4TC |
VOLTAGE | 230/460 |
WEIGHT | 110 |
Description
MOTOR 7.5HP 2P 182/4TC WFF2 TEFC-NEMA Pr
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.95 inch OD (3B86SK)
- FESTO Push-In L-Connector QSML-6H-4 (QSML-6H-4)
- VELVAC Mini Clamp 7/32 - 5/8 (022204)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- WEG WEG - 00536ET3EAL132S-W22, 7.5 HP, 3600//3000 RPM, TEFC, 132S FRAME, 230/460//190/380 VOLTS (00536ET3EAL132S-W22)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215T, 3728M, Tefc, F1, EM3711T-G (EM3711T-G)
- Weg Vector Motors