Shop All Vector Motors
Weg
WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS
Mfr # 00718ET3ER213TC-W22
Zoro # G702484488
product price: $939.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Key Features
- HP 7.5
- Nameplate RPM 1800
- Full Load Amps 9.18
- Motor Enclosure Design TEFC
- Frame Material CAST IRON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00718ET3ER213TC-W22
- Zoro # G702484488
- UPC # 7909158773145
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 19.399 |
Details
HP | 7.5 |
Nameplate RPM | 1800 |
Full Load Amps | 9.18 |
Motor Enclosure Design | TEFC |
Frame Material | CAST IRON |
Motor Mounting Type | FOOTLESS |
Motor Service Factor | 1.25 |
Nominal Efficiency | 91.7 |
WEIGHT | 167 |
FRAME | 213TC |
VOLTAGE | 230/460 |
Description
MOTOR 7.5HP 4P 213TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1/2" dia., 100 ft., 3000 psi (CA32106 M)
- LOUISVILLE Tongue Kit, Plastic, PR (PK105)
- GATES PowerGrip HTD Belts, 375-5M-15 (375-5M-15)
- DAYTON Shutter Motor, 24 Volt (2FTX6)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- WEG WEG - .7518ET3EAL90S/L-W22, 1 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (.7518ET3EAL90S/L-W22)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- WEG WEG - 00336ET3EAL100L-W22, 4 HP, 3600//3000 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00336ET3EAL100L-W22)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- Weg Vector Motors