Shop All Field Motors
Weg
WEG - 00718ET3E213T-S, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS
Mfr # 00718ET3E213T-S
Zoro # G102666927
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Full Load Amps 9.1
- Mounting FOOT
- Overall Length 18.898
- HP 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00718ET3E213T-S
- Zoro # G102666927
- UPC # 7909158532322
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 18.898 |
Details
Motor Enclosure Design | TEFC |
Full Load Amps | 9.1 |
Mounting | FOOT |
HP | 7.5 |
Nameplate RPM | 1800 |
WEIGHT | 124 |
FRAME | 213/5T |
VOLTAGE | 230/460 |
Description
ROLLED STEEL - GENERAL PURPOSE - PREMIUM EFFICIENCY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Chief ARO Quick Disconnect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x FNPT, 300 psi Pre (DC37)
- FESTO Standards-Based Cylinder DSNU-25-10-P-A (DSNU-25-10-P-A)
- FESTO Compact Cylinder ADN-12-10-A-P-A (ADN-12-10-A-P-A)
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- WEG WEG - .3718EP3EAL71-W22, 0.50 HP, 1800//1500 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3718EP3EAL71-W22)
- WEG WEG - 01518ET3Y160LFF-W22, MOTOR 20HP 4P 160L WFF2 (01518ET3Y160LFF-W22)
- WEG WEG - 00118ET3E143T-S, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00118ET3E143T-S)
- WEG WEG - .7536ET3WAL80-W22, 1 HP, 3600//3000 RPM, TEFC, 80 FRAME, 460//220-240/380-415 VOLTS (.7536ET3WAL80-W22)
- WEG WEG - .2512EP3EAL71-W22, 0.33 HP, 1200//1000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.2512EP3EAL71-W22)
- WEG WEG - 00136ET3EAL80-W22, 1.5 HP, 3600//3000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (00136ET3EAL80-W22)
- WEG WEG - 00118ET3EAL90S-W22, 1.5 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00118ET3EAL90S-W22)
- Weg Field Motors