Shop All Vector Motors
Weg
WEG - 00712ET3E254TC-W22, 7.5 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS
Mfr # 00712ET3E254TC-W22
Zoro # G802484456
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,600.99
Free 30-Day Returns
Key Features
- HP 7.5
- Nameplate RPM 1200
- Full Load Amps 9.48
- Frame Material CAST IRON
- Overall Length 24.945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00712ET3E254TC-W22
- Zoro # G802484456
- UPC # 7909158051458
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 24.945 |
Details
HP | 7.5 |
Nameplate RPM | 1200 |
Full Load Amps | 9.48 |
Frame Material | CAST IRON |
Nominal Efficiency | 91 |
Motor Service Factor | 1.25 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
VOLTAGE | 230/460 |
WEIGHT | 321 |
FRAME | 254/6TC |
Description
MOTOR 7.5HP 6P 254/6TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 17mm Bore (21XU52)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- CONTINENTAL CONTITECH 1" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-05-11)
- DAYTON 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (2L446)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- WEG WEG - .7518ET3EAL90S/L-W22, 1 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (.7518ET3EAL90S/L-W22)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- Weg Vector Motors