Shop All 3-Phase AC Motors
Weg
WEG - 00536ET3H184JM-W22, 5 HP, 3600 RPM, TEFC, 182/4JM FRAME, 575 VOLTS
Mfr # 00536ET3H184JM-W22
Zoro # G303435490
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 5
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00536ET3H184JM-W22
- Zoro # G303435490
- UPC # 7909018396651
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17.411 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 5 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Full Load Amps | 4.72 |
Frame Material | CAST IRON |
Nominal Efficiency | 88.5 |
VOLTAGE | 575 |
FRAME | 182/4JM |
WEIGHT | 107 |
Kw | 3.7 |
Description
MOTOR 5HP 2P 182/4JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Remote Mount Kit Door, For IP65 Rating, Altivar (VW3A1103)
- LOC-LINE Flex Hose Elbow, PK2 (61515)
- FUJI ELECTRIC Regenerative Blower, 0.51 HP, 56 CFM (VFC300P-5T)
- LEGACY HOSE REEL AIR ZILLAREEL 3/8"x100' Manual (LML8652FZ)
- WEG Motor 3Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00318ET3ER182TC-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00156OT3E143T-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (02036OT3E254T-W40)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (00218ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- Weg General Purpose AC Motors