Shop All Vector Motors
Weg
WEG - 00536ET3EAL132S-W22, 7.5 HP, 3600//3000 RPM, TEFC, 132S FRAME, 230/460//190/380 VOLTS
Mfr # 00536ET3EAL132S-W22
Zoro # G502484503
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$948.99
Free 30-Day Returns
Key Features
- HP 7.5
- Nameplate RPM 3600//3000
- Nominal Efficiency 89.5
- Full Load Amps 8.97
- Motor Service Factor 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00536ET3EAL132S-W22
- Zoro # G502484503
- UPC # 7909323281260
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 19.291 |
Details
HP | 7.5 |
Nameplate RPM | 3600//3000 |
Nominal Efficiency | 89.5 |
Full Load Amps | 8.97 |
Motor Service Factor | 1.25 |
Motor Mounting Type | FOOT |
Frame Material | ALUMINUM |
Motor Enclosure Design | TEFC |
VOLTAGE | 230/460//190/380 |
WEIGHT | 136 |
FRAME | 132S |
Description
MOTOR 7.5HP 2P 132S WAF1 IEC-AL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 5/8"Fixed Bore, 3.15"O.D. (1VP34-5/8)
- DANA U-JOINT KIT (1310/1350) GREASABLE (5-460X)
- NTN NJ204C3, Cylindrical Roller Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open (NJ204/C3)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-103 (P2B-SC-103)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- Weg Definite Purpose Motors