Shop All Vector Motors
Weg
WEG - 00518ET3YAL132S-W22, 7.5 HP, 1800//1500 RPM, TEFC, 132S FRAME, 460//380-415/660-690 VOLTS
Mfr # 00518ET3YAL132S-W22
Zoro # G702484457
product price: $759.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- HP 7.5
- Nameplate RPM 1800//1500
- Motor Service Factor 1.25
- Motor Enclosure Design TEFC
- Nominal Efficiency 91.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518ET3YAL132S-W22
- Zoro # G702484457
- UPC # 7909323284803
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 19.291 |
Details
HP | 7.5 |
Nameplate RPM | 1800//1500 |
Motor Service Factor | 1.25 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 91.7 |
Motor Mounting Type | FOOT |
Full Load Amps | 9.07 |
Frame Material | ALUMINUM |
FRAME | 132S |
WEIGHT | 142 |
VOLTAGE | 460//380-415/660-690 |
Description
MOTOR 7.5HP 4P 132S WAF1 IEC-AL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- MAIN FILTER Hydraulic Filter, replaces WIX D11B10GAV, Pressure Line, 10 micron, Outside-In (MF0306450)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK30118)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- WEG WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS (00336ET3ER145TC-W22)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- Weg Definite Purpose Motors