Shop All 3-Phase AC Motors
Weg
WEG - 00518ES1E184JM-W22, 5 HP, 1800 RPM, 184JM FRAME, 208-230/460 VOLTS
Mfr # 00518ES1E184JM-W22
Zoro # G703435281
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Nameplate RPM 1800
- Full Load Amps 10.7
- Nominal Efficiency 79
- Overall Length 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518ES1E184JM-W22
- Zoro # G703435281
- UPC # 7909323069349
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 0 |
Details
HP | 5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 10.7 |
Nominal Efficiency | 79 |
Kw | 3.7 |
VOLTAGE | 208-230/460 |
FRAME | 184JM |
Description
MOTOR 5HP 4P 182/4JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- NATIONAL Small Bore Inch Seal, 470135 (470135)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6205 2RS C3)
- GLOBAL G2SC-118-SS Two-Piece Clamping Collar (G2SC-118-SS)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 865 Nameplate RPM (00159ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- WEG 00136OS3EJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00156ET3E143T-W22)
- LEESON 1Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 143T Frame, Tefc (120025.00)
- Weg 3-Phase AC Motors