Shop All 3-Phase AC Motors
Weg
WEG - 00512ET3E215JM-W22, 5 HP, 1200 RPM, TEFC, 213/5JM FRAME, 230/460 VOLTS
Mfr # 00512ET3E215JM-W22
Zoro # G603435282
product price: $1,289.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,289.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 5
- Motor Service Factor 1.25
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00512ET3E215JM-W22
- Zoro # G603435282
- UPC # 7909018589749
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20.392 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 5 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1200 |
Full Load Amps | 6.83 |
Frame Material | CAST IRON |
Nominal Efficiency | 89.5 |
VOLTAGE | 230/460 |
WEIGHT | 180 |
Kw | 3.7 |
FRAME | 213/5JM |
Description
MOTOR 5HP 6P 213/5JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- 3M Rotor Vane 30303, 5 per bag 1 bag/pk (30303)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984010)
- WEG 3-Phase Metric Motor, 10 HP, 132M Frame, 460V AC Voltage, 1770 Nameplate RPM (00718ET3Y132M-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3E184TF2-W22)
- WEG 3-Phase General Purpose Motor, 150 HP, 444/5T Frame, 460V AC Voltage, 1,780 Nameplate RPM (15018ET3G445T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFBD6003)
- Weg General Purpose AC Motors