Shop All 3-Phase AC Motors
Weg
WEG - 00336ET3H182JM-W22, 3 HP, 3600 RPM, TEFC, 182/4JM FRAME, 575 VOLTS
Mfr # 00336ET3H182JM-W22
Zoro # G203435521
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336ET3H182JM-W22
- Zoro # G203435521
- UPC # 7909158377336
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17.411 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Frame Material | CAST IRON |
Nominal Efficiency | 86.5 |
Full Load Amps | 2.9 |
VOLTAGE | 575 |
WEIGHT | 101 |
FRAME | 182/4JM |
Kw | 2.2 |
Description
MOTOR 3HP 2P 182/4JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Female NPT Straight Through Jack Hammer Coupler (CU-800)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B37)
- REELCRAFT Pwr Crd Reel, NEMA 4, 18A, 50 ft., Flying Ld (L NM450 123 X)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984010)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184TF1-W2)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- WEG 3-Phase Cooling Tower Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3ECT284TF1-W2)
- WEG 3-Phase General Purpose Motor, 10 HP, 132S Frame, 460V AC Voltage, 3540 Nameplate RPM (13984842)
- MARATHON MOTORS Marathon Motors Centrifugal Pump Motor, K222, 1.5HP, 208-230/460V, 3600RPM, 3PH, 56C FR, DP (K222)
- Weg General Purpose AC Motors