Shop All 3-Phase AC Motors
Weg
WEG - 00336ET3H145JM-W22, 3 HP, 3600 RPM, TEFC, 143/5JM FRAME, 575 VOLTS
Mfr # 00336ET3H145JM-W22
Zoro # G903435517
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336ET3H145JM-W22
- Zoro # G903435517
- UPC # 7909265834760
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.675 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Frame Material | CAST IRON |
Nominal Efficiency | 86.5 |
Full Load Amps | 2.97 |
WEIGHT | 60 |
Kw | 2.2 |
VOLTAGE | 575 |
FRAME | 143/5JM |
Description
MOTOR 3HP 2P 143/5JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B834000XXA)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-1/8-X-SS)
- CARLISLE AK46 Aramax Xtra Duty V-Belt (AK46)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- WEG Motor 1Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00118ET3ER143TC-S)
- WEG 3-Phase IEEE 841 Motor, 1 1/2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ST3QIE145TC-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (00158ET3E56C-S)
- WEG WEG - 00736ET3H184JM-W22, 7.5 HP, 3600 RPM, TEFC, 182/4JM FRAME, 575 VOLTS (00736ET3H184JM-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256TC-W22)
- Weg 3-Phase AC Motors