Shop All Vector Motors
Weg
WEG - 00336ET3EAL100L-W22, 4 HP, 3600//3000 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS
Mfr # 00336ET3EAL100L-W22
Zoro # G702484419
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4
- Nameplate RPM 3600//3000
- Full Load Amps 5.01
- Frame Material ALUMINUM
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00336ET3EAL100L-W22
- Zoro # G702484419
- UPC # 7909323280959
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 14.803 |
Details
HP | 4 |
Nameplate RPM | 3600//3000 |
Full Load Amps | 5.01 |
Frame Material | ALUMINUM |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.25 |
Motor Mounting Type | FOOT |
Nominal Efficiency | 88.5 |
WEIGHT | 65 |
VOLTAGE | 230/460//190/380 |
FRAME | 100L |
Description
MOTOR 4HP 2P 100L WAF1 IEC-AL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet (EE-GL915-075)
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- PIX Belt, AX Cogged, 1/2 x 146 in. OC (AX144)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- WEG WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS (00336ET3ER145TC-W22)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- Weg Definite Purpose Motors