Shop All Vector Motors
Weg
WEG - 00309ET3E215TC-W22, 3 HP, 900 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS
Mfr # 00309ET3E215TC-W22
Zoro # G302484444
product price: $1,605.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,605.99
Free 30-Day Returns
Key Features
- HP 3
- Nameplate RPM 900
- Nominal Efficiency 85.5
- Motor Service Factor 1.25
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00309ET3E215TC-W22
- Zoro # G302484444
- UPC # 7891327306448
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 19.517 |
Details
HP | 3 |
Nameplate RPM | 900 |
Nominal Efficiency | 85.5 |
Motor Service Factor | 1.25 |
Motor Enclosure Design | TEFC |
Full Load Amps | 4.55 |
Frame Material | CAST IRON |
Motor Mounting Type | FOOT |
WEIGHT | 192 |
VOLTAGE | 230/460 |
FRAME | 213/5TC |
Description
MOTOR 3HP 8P 213/5TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M6A)
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- DYNABRADE Bearing Plate, 96231 (96231)
- BSC PREFERRED Timing Belt - T5, 10 x 900mm PL, T180 (10T5/900)
- WEG WEG - .7518ET3EAL90S/L-W22, 1 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (.7518ET3EAL90S/L-W22)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- Weg Definite Purpose Motors