Shop All Field Motors
Weg
WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS
Mfr # 00236ET3E56CFL-S
Zoro # G402666931
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.5
- Mounting FOOTLESS
- HP 2
- Overall Length 13.898
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00236ET3E56CFL-S
- Zoro # G402666931
- UPC # 7909492928065
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 13.898 |
Details
Full Load Amps | 2.5 |
Mounting | FOOTLESS |
HP | 2 |
Motor Enclosure Design | TEFC |
Nameplate RPM | 3600 |
WEIGHT | 44 |
VOLTAGE | 230/460 |
FRAME | 56C |
Description
NEMA 56 TEFC - 1 & 3 PHASE - ANY MOUNTING
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT2 Sprockets, 8MX-112S-36 (8MX-112S-36)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (BK110x1-1/8)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (36VF84)
- MASTER DRIVE Cast Iron Jaw Coupling Hub, Style L100, 1 1/8in Bore Diameter, 1/4 x 1/8 Keyway (L100-1-1-8)
- WEG WEG - .5518EP3EAL80-W22, 0.75 HP, 1800//1500 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (.5518EP3EAL80-W22)
- WEG WEG - 01518ET3Y160LFF-W22, MOTOR 20HP 4P 160L WFF2 (01518ET3Y160LFF-W22)
- WEG WEG - .3712EP3EAL80-W22, 0.50 HP, 1200//1000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (.3712EP3EAL80-W22)
- WEG WEG - 00718ET3E213T-S, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (00718ET3E213T-S)
- WEG WEG - 00436ET3YAL112M-W22, 5.5 HP, 3600//3000 RPM, TEFC, 112M FRAME, 460//380-415/660-690 VOLTS (00436ET3YAL112M-W22)
- WEG WEG - 00136OT1B56C-S, 1 HP, 3600 RPM, ODP, 56C FRAME, 115/208-230 VOLTS (00136OT1B56C-S)
- Weg Field Motors