Shop All Field Motors
Weg
WEG - 00136ET3E143T-W22, 1 HP, 3600 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS
Mfr # 00136ET3E143T-W22
Zoro # G202666933
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting FOOT
- Motor Enclosure Design TEFC
- Nameplate RPM 3600
- Full Load Amps 1.44
- HP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00136ET3E143T-W22
- Zoro # G202666933
- UPC # 7894171292981
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 13.358 |
Details
Mounting | FOOT |
Motor Enclosure Design | TEFC |
Nameplate RPM | 3600 |
Full Load Amps | 1.44 |
HP | 1 |
VOLTAGE | 230/460 |
WEIGHT | 45 |
FRAME | 143/5T |
Description
TEFC - NEMA PREMIUM EFFICIENCY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E608)
- GATES 737 mm Outside Length, 6 mm Top Width, 1 Ribs (2L290)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T10)
- VIAIR Direct Inlet Air Filter Assembly, Black P (92633)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- WEG WEG - 00318ET3E182T-S, 3 HP, 1800 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00318ET3E182T-S)
- WEG WEG - .3736EP3EAL71-W22, 0.50 HP, 3600//3000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3736EP3EAL71-W22)
- WEG WEG - 00136ET3EAL80-W22, 1.5 HP, 3600//3000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (00136ET3EAL80-W22)
- WEG WEG - 00436ET3YAL112M-W22, 5.5 HP, 3600//3000 RPM, TEFC, 112M FRAME, 460//380-415/660-690 VOLTS (00436ET3YAL112M-W22)
- WEG WEG - 00218ET3E145T-S, 2 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00218ET3E145T-S)
- WEG WEG - 00718ET3E213T-S, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (00718ET3E213T-S)
- Weg DC Motors