Shop All Vector Motors
Weg
WEG - 00118EG3E143T-W22, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS
Mfr # 00118EG3E143T-W22
Zoro # G002484492
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Nameplate RPM 1800
- Frame Material CAST IRON
- Full Load Amps 1.33
- Motor Mounting Type FOOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118EG3E143T-W22
- Zoro # G002484492
- UPC # 7909158388974
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 13.358 |
Details
HP | 1 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 1.33 |
Motor Mounting Type | FOOT |
Nominal Efficiency | 87.5 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.25 |
FRAME | 143/5T |
WEIGHT | 56 |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 4P 143/5T WFF2 W22-Super PR
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6206CM)
- COXREELS Reel Lp L/H Hand Rwd (1175-6-100)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EM)
- GAST Gast Standard 8Am-Nrv-5B Air Motor (8AM-NRV-5B)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- WEG WEG - 00536ET3EAL132S-W22, 7.5 HP, 3600//3000 RPM, TEFC, 132S FRAME, 230/460//190/380 VOLTS (00536ET3EAL132S-W22)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- WEG WEG - .7518ET3EAL90S/L-W22, 1 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (.7518ET3EAL90S/L-W22)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- MARATHON MOTORS Vector Motor, 5 HP, 14.9 ft.-lb., Ball (184THTY7726)
- Weg Vector Motors