Shop All Motor Accessories
Weg
Soft Starter Ssw05 60A 20Hp/230V 40Hp/46
Mfr # SSW050060T2246EPZ
Zoro # G0767046
original price:
$802.75
4% off
new price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # SSW050060T2246EPZ
- Zoro # G0767046
- Country of Origin Brazil
- Category Motor Accessories
Details
Item | Soft Starter Ssw05 60A 20Hp/230V 40Hp/46 |
Description
Soft Starter Ssw05 60A 20Hp/230V 40Hp/46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 20 Micron, 70 GPM, 150 PSI (930370Q)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" MNPT, PK20 (760VC-20)
- SPEEDAIRE Pressure Switch. For 787U82., Speedaire (D3005000040)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 150 PSI (SRV765-114-150)
- WEG Bidl Led Block 110-130Vac (CSW-BIDLF-2E10)
- WEG Soft Starter 460V - 85 Amp (SSW070085T5SZ)
- WEG Overload 22-32 Amp (RW27-1D3-U032)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- Weg Motor Accessories