Shop All AC Stationary Power Tool Motors
Weg
Saw Arbor Motor, 10 HP, 3480 RPM, 575V
Mfr # 01036ES3HSA90LL
Zoro # G0944587
product price: $1,464.75
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,464.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 10
- Nameplate RPM 3,600
- Frame 90L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01036ES3HSA90LL
- Zoro # G0944587
- Country of Origin Multiple
- Category AC Stationary Power Tool Motors
Dimensions
Shaft Dia. | 1 3/16 in |
Shaft Length | 2 1/2 in |
Length Less Shaft | 24 1/4 in |
Manufacturers Warranty Length | 1.5 yr |
Description
Saw Arbor Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,600, No. of Speeds 1, 575V AC Voltage, Full Load Amps 9.8, 90L Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Shaft Dia. 1 3/16 in, Shaft Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/2HP (056C17G5321)
- SKF Shaft Repair Sleeve, SS, 0.748 to 0.752in. (99076)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3510)
- KRYTOX Extreme Pressure Grease, Tube, 8 Oz. (GPL-215)
- WEG Arbor Motor, 5 HP, 1740 RPM, 208-230/460V (00518ES3ESA90LL)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LL)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SR)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SL)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80MR)
- LEESON Saw Motor, 2 HP, 3450 RPM, 115/230V (120997.00)
- Weg AC Stationary Power Tool Motors