Shop All Air Compressor Parts
Weg
Replacement Motor for 7.5HP 3-Phase Air Compressor
Mfr # 0301-0703-Weg
Zoro # G309691487
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Overall Depth (In.) 23 in
- Overall Length (In.) 16.575
- Application Air Compressor
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 0301-0703-Weg
- Zoro # G309691487
- UPC # 376204972888
- Country of Origin Mexico
- Category Air Compressor Parts
Dimensions
Length | 16 in |
Overall Depth (In.) | 23 in |
Overall Length (In.) | 16.575 |
Details
Item | General Purpose Motor |
Application | Air Compressor |
Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- NTN Tapered Roller Bearing Assy., 4T-32006X (32006X)
- EATON AEROQUIP Fitting, Straight, 5/16 Hose, 5/18-18 SAE (190111-6S)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, 303 SS (MCL-17-SS)
- WEG Replacement Motor for 5HP 1-Phase Air Compressor (0301-0501-Weg)
- WEG Replacement Motor for 7.5HP 1-Phase Air Compressor (0301-7501-Weg)
- WEG Replacement Motor for 10HP 3-Phase Air Compressor (0301-1003-Weg)
- FORNEY Brass Universal Coupler 025 in x 025 in Female NPT (1892876)
- BECK Cps5 Monitor Assembly Air Compressor Parts And Accessory (20-4400-09)
- WILTON Milton 715BK M Style Quick Coupler - 0.25 in. Female Coupler (MIL715BK)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5-10 HP, 460V (1312101277)
- Weg Compressor, Air Tank & Pneumatic Tool Parts