Shop All Air Compressor Parts
Weg
Replacement Motor for 5HP 3-Phase Air Compressor
Mfr # 0301-0503-Weg
Zoro # G509691478
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth (In.) 21 in
- Material Metal
- Application Air Compressor
- Overall Length (In.) 16 5/16 in
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 0301-0503-Weg
- Zoro # G509691478
- UPC # 376204972918
- Country of Origin Mexico
- Category Air Compressor Parts
Dimensions
Overall Depth (In.) | 21 in |
Overall Length (In.) | 16 5/16 in |
Length | 15 in |
Details
Item | General Purpose Motor |
Material | Metal |
Application | Air Compressor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 1 Groove 25.35" OD (2501B)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-11)
- HANSEN Dust Cap, 3/4", Push On, Vinyl (PPDC6HK)
- PERFORMANCE TOOL PISTOL GREASE GUN (W54204)
- WEG Replacement Motor for 15HP 3-Phase Air Compressor (0301-1503-Weg)
- WEG Replacement Motor for 7.5HP 1-Phase Air Compressor (0301-7501-Weg)
- WEG Replacement Motor for 7.5HP 3-Phase Air Compressor (0301-0703-Weg)
- WEG Replacement Motor for 10HP 3-Phase Air Compressor (0301-1003-Weg)
- WEG Replacement Motor for 5HP 1-Phase Air Compressor (0301-0501-Weg)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- AMFLO HOSE AIR 1/4""X50' RECOIL (450E-RET)
- Weg Air Compressor Parts