Shop All Air Compressor Parts
Weg
Replacement Motor for 5HP 1-Phase Air Compressor
Mfr # 0301-0501-Weg
Zoro # G709691476
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth (In.) 21 in
- Application Air Compressor
- Length 15 in
- Overall Length (In.) 14 7/8 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 0301-0501-Weg
- Zoro # G709691476
- UPC # 376204972901
- Country of Origin Mexico
- Category Air Compressor Parts
Dimensions
Overall Depth (In.) | 21 in |
Length | 15 in |
Overall Length (In.) | 14 7/8 in |
Details
Item | General Purpose Motor |
Application | Air Compressor |
Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50BRDSRM04.00)
- LDI INDUSTRIES Valve, Needle (N102-02)
- CHICAGO PNEUMATIC Repair Kit CP6500RSR (8940158640)
- MILWAUKEE TOOL Flex Socket Adapter, Chrome Finish, SAE (42-04-9104)
- WEG Replacement Motor for 10HP 3-Phase Air Compressor (0301-1003-Weg)
- WEG Replacement Motor for 5HP 3-Phase Air Compressor (0301-0503-Weg)
- WEG Replacement Motor for 7.5HP 3-Phase Air Compressor (0301-0703-Weg)
- WEG Replacement Motor for 7.5HP 1-Phase Air Compressor (0301-7501-Weg)
- WEG Replacement Motor for 15HP 3-Phase Air Compressor (0301-1503-Weg)
- SPEEDAIRE Air Filter Flange Mt Large (TF060501AV)
- SPEEDAIRE Diaphragm, Main, Heavy Duty (114X74)
- Weg Air Compressor Parts