Shop All Air Compressor Parts
Weg
Replacement Motor for 15HP 3-Phase Air Compressor
Mfr # 0301-1503-Weg
Zoro # G109691489
product price: $1,141.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,141.99
Free 30-Day Returns
Key Features
- Overall Depth (In.) 30 in
- Application Air Compressor
- Overall Length (In.) 20 1/2 in
- Length 21 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 0301-1503-Weg
- Zoro # G109691489
- UPC # 376204972925
- Country of Origin Mexico
- Category Air Compressor Parts
Dimensions
Overall Depth (In.) | 30 in |
Overall Length (In.) | 20 1/2 in |
Length | 21 in |
Details
Item | General Purpose Motor |
Application | Air Compressor |
Material | Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 32 mm Bore, 50 mm Stroke, ISO Double Acting (C96SDB32-50C)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (EXEP060806)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-200 SST)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- WEG Replacement Motor for 10HP 3-Phase Air Compressor (0301-1003-Weg)
- WEG Replacement Motor for 5HP 3-Phase Air Compressor (0301-0503-Weg)
- WEG Replacement Motor for 7.5HP 3-Phase Air Compressor (0301-0703-Weg)
- WEG Replacement Motor for 5HP 1-Phase Air Compressor (0301-0501-Weg)
- WEG Replacement Motor for 7.5HP 1-Phase Air Compressor (0301-7501-Weg)
- INDUSTRIAL GOLD B Section 80 Length Air Compressor Drive Belt (B80)
- TRU-FLATE IN-LINE TOOL OILER 1/4"" (41101)
- Weg Compressor, Air Tank & Pneumatic Tool Parts