Shop All Air Compressor Parts
Weg
Replacement Motor for 10HP 3-Phase Air Compressor
Mfr # 0301-1003-Weg
Zoro # G509691485
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 16 in
- Overall Length (In.) 16.575
- Overall Depth (In.) 23 in
- Application Air Compressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 0301-1003-Weg
- Zoro # G509691485
- UPC # 376204973045
- Country of Origin Mexico
- Category Air Compressor Parts
Dimensions
Length | 16 in |
Overall Length (In.) | 16.575 |
Overall Depth (In.) | 23 in |
Details
Item | General Purpose Motor |
Material | Rubber |
Application | Air Compressor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL PISTOL GREASE GUN (W54204)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517 X 1-15/16)
- FAFNIR Radial Ball Bearing (202KTT)
- WEG Replacement Motor for 5HP 3-Phase Air Compressor (0301-0503-Weg)
- WEG Replacement Motor for 7.5HP 3-Phase Air Compressor (0301-0703-Weg)
- WEG Replacement Motor for 15HP 3-Phase Air Compressor (0301-1503-Weg)
- WEG Replacement Motor for 5HP 1-Phase Air Compressor (0301-0501-Weg)
- WEG Replacement Motor for 7.5HP 1-Phase Air Compressor (0301-7501-Weg)
- TRU-FLATE Coupler Nipple Set 1/4 (13-101)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 1HP, 8Gal (CAT-8010A)
- Weg Compressor, Air Tank & Pneumatic Tool Parts