Shop All Adjustable Frequency Drive Accessories
Weg
Remote Keypad Frame, For CFW700
Mfr # RHMIF-02
Zoro # G4211697
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFW700 AC Variable Frequency Drive
- Depth 1.0 in
- Width 4.0 in
- Height 8.5 in
- Function Allows Keypad to be Mounted Remotely
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # RHMIF-02
- Zoro # G4211697
- Country of Origin Brazil
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 1.0 in |
Width | 4.0 in |
Height | 8.5 in |
Overall Height | 8.5 in |
Overall Width | 4 in |
Overall Depth | 1 in |
Details
Item | Remote Keypad Frame |
For Use With | CFW700 AC Variable Frequency Drive |
Function | Allows Keypad to be Mounted Remotely |
Mounting Type | Panel Mount |
Includes | Mounting Frame |
Mfr. Stock No. | RHMIF-02 |
Compatible with Manufacturer Part Number | Mfr. No. CFW700 |
Description
Remote Keypad Frame, Compatible with Manufacturer Part Number Mfr. No. CFW700, For Use With CFW700 AC Variable Frequency Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 164 in. OC (B161)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (28408TC)
- BANDO 3429 mm Outside Length, 17 mm Top Width, 1 Ribs (BB130)
- SPEARS Sealant, 1/4 Pint Thread (SB75-010)
- WEG CANopen Interface Module (CAN-01)
- WEG Keypad, For CFW700 (HMI-02)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- EATON Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer (DC1-122D3NN-A20CE1)
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar (VW3A8106)
- SCHNEIDER ELECTRIC Communication Module, Ethercat (VW3A3601)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- Weg Variable Frequency Drives