Shop All Adjustable Frequency Drive Accessories
Weg
Remote Keypad Cable, 7.5 Meter, For CFW700
Mfr # CAB-RS-7,5M
Zoro # G4170914
$51.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFW700 AC Variable Frequency Drive
- Depth 297.0 in
- Width 1.0 in
- Height 1.0 in
- Cable Type Remote Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # CAB-RS-7,5M
- Zoro # G4170914
- Country of Origin Brazil
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 297.0 in |
Width | 1.0 in |
Height | 1.0 in |
Cable Length (Meters) | 7.5 |
Cable Length (Ft.) | 295.27 |
Cable Length | 295.3 ft |
Overall Width | 1 in |
Overall Depth | 297 in |
Overall Height | 1 in |
Width (In.) | 1 |
Details
Item | HMI Cable |
For Use With | CFW700 AC Variable Frequency Drive |
Cable Type | Remote Keypad |
Function | Connection to Remote Keypad and Communication with CFW700 VFD |
Mounting Type | Pluggable |
Application | Variable Speed Drive |
Includes | Cable |
Mfr. Stock No. | CAB-RS-7,5M |
Compatible with Manufacturer Part Number | Mfr. No. CFW11, Mfr. No. CFW11M, Mfr. No. CFW700, Mfr. No. CFW701 |
Description
HMI Cable, Application Variable Speed Drive, For Use With CFW700 AC Variable Frequency Drive, Overall Height 1 in, Overall Width 1 in, Overall Depth 297 in, Mounting Type Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI Socket, 20SF-NPT 319810568 (20SF-NPT)
- WESTWARD Pin Grease Coupler, 1/8in. NPT (F) (19XH28)
- DONALDSON Visual Indicator (P171945)
- HYDAC 0165 R 010 BN4HC Size 0165, 10 Micron Filter Element for Return Line Filters (0165 R 010 BN4HC)
- WEG CANopen Interface Module (CAN-01)
- WEG Keypad, For CFW700 (HMI-02)
- EATON Communication Card, BACnet (OPTCJ)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- ROADPRO Universal CB Extension Speaker, 2.75x4.5 (RPSP-15)
- DAYTON Input/Output Modlue (13E672)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95811)
- Weg Adjustable Frequency Drive Accessories