Shop All Adjustable Frequency Drive Accessories
Weg
Remote Keypad Cable, 5 Meter, For CFW700
Mfr # CAB-RS-5M
Zoro # G3887134
$36.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFW700 AC Variable Frequency Drive
- Depth 198.0 in
- Width 1.0 in
- Height 1.0 in
- Cable Type DB9 - TERMINAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # CAB-RS-5M
- Zoro # G3887134
- Country of Origin Brazil
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 198.0 in |
Width | 1.0 in |
Height | 1.0 in |
Cable Length (Meters) | 5 |
Cable Length (Ft.) | 196.85 |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Depth | 198 in |
Cable Length | 16.4 ft |
Width (In.) | 1 |
Details
Item | HMI Cable |
For Use With | CFW700 AC Variable Frequency Drive |
Cable Type | DB9 - TERMINAL |
Function | Connection to Remote Keypad and Communication with CFW700 VFD |
Mounting Type | Pluggable |
Application | HMI |
Includes | Cable |
Mfr. Stock No. | CAB-RS-5M |
Compatible with Manufacturer Part Number | Mfr. No. CFW700 |
Description
HMI Cable, Application HMI, For Use With CFW700 AC Variable Frequency Drive, Overall Height 1 in, Overall Width 1 in, Overall Depth 198 in, Mounting Type Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- WILKERSON Bowl W/Pet Cock Drain Assembly (FRP-96-315)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Single Sealed (6203LB C3)
- WEG CANopen Interface Module (CAN-01)
- WEG Keypad, For CFW700 (HMI-02)
- EATON Standard I/O Card, 6 Digital In (OPTA9)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- SCHNEIDER ELECTRIC Communication Module, 4.3" H (TM171ARS485)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95818)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- Weg Adjustable Frequency Drive Accessories