Shop All Adjustable Frequency Drive Accessories
Weg
Remote Keypad Cable, 3 Meter, For CFW700
Mfr # CAB-RS-3M
Zoro # G4136614
$37.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFW700 AC Variable Frequency Drive
- Depth 119.0 in
- Width 1.0 in
- Height 1.0 in
- Cable Type DB9 - RJ11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # CAB-RS-3M
- Zoro # G4136614
- Country of Origin Brazil
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 119.0 in |
Width | 1.0 in |
Height | 1.0 in |
Cable Length (Meters) | 3 |
Cable Length (Ft.) | 118.11 |
Overall Width | 1 in |
Cable Length | 9.8 ft |
Overall Depth | 119 in |
Overall Height | 1 in |
Width (In.) | 1 |
Details
Item | HMI Cable |
For Use With | CFW700 AC Variable Frequency Drive |
Cable Type | DB9 - RJ11 |
Function | Connection to Remote Keypad and Communication with CFW700 VFD |
Mounting Type | Pluggable |
Application | HMI |
Includes | Cable |
Mfr. Stock No. | CAB-RS-3M |
Compatible with Manufacturer Part Number | Mfr. No. CFW700 |
Description
HMI Cable, Application HMI, For Use With CFW700 AC Variable Frequency Drive, Overall Height 1 in, Overall Width 1 in, Overall Depth 119 in, Mounting Type Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171837, Return Line, 10 micron, Outside-In (MF0062305)
- SPEEDAIRE 3/8" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK2)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001ZZ (SS6001 ZZ FM222)
- WEG Keypad, For CFW700 (HMI-02)
- WEG CANopen Interface Module (CAN-01)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- DAYTON Liquidtight fittings for NEMA-4 Controls (13E665)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- EATON Flange Kit, 9.63in.Dx14.96in.Hx6.61in.W (DXG-ACC-FR2N12FK)
- Weg Adjustable Frequency Drive Accessories