Shop All Adjustable Frequency Drive Accessories
Weg
Remote Keypad Cable, 2 Meter, For CFW700
Mfr # CAB-RS-2M
Zoro # G4014446
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFW700 AC Variable Frequency Drive
- Depth 72.0 in
- Width 1.0 in
- Height 1.0 in
- Cable Type DB9 - DB9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # CAB-RS-2M
- Zoro # G4014446
- Country of Origin Brazil
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 72.0 in |
Width | 1.0 in |
Height | 1.0 in |
Cable Length (Meters) | 2 |
Cable Length (Ft.) | 78.74 |
Overall Width | 1 in |
Overall Height | 1 in |
Cable Length | 6.6 ft |
Overall Depth | 72 in |
Width (In.) | 1 |
Details
Item | HMI Cable |
For Use With | CFW700 AC Variable Frequency Drive |
Cable Type | DB9 - DB9 |
Function | Connection to Remote Keypad and Communication with CFW700 VFD |
Mounting Type | Pluggable |
Application | HMI |
Includes | Cable |
Mfr. Stock No. | CAB-RS-2M |
Compatible with Manufacturer Part Number | Mfr. No. CFW700 |
Description
HMI Cable, Application HMI, For Use With CFW700 AC Variable Frequency Drive, Overall Height 1 in, Overall Width 1 in, Overall Depth 72 in, Mounting Type Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-N4M)
- BETA 1 FILTERS Air Filter replacement filter for 5A718 / GRAINGER (B1AF0001690)
- MILTON INDUSTRIES Exhaust Muffler 1/4 in. NPT (1086-4)
- SUNBELT Roller Chain, Chain #35 (10 ft) 7" x7" x1" (A-B1SB384)
- WEG Keypad, For CFW700 (HMI-02)
- WEG CANopen Interface Module (CAN-01)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- EATON Communication Card, BACnet (OPTCJ)
- Weg Variable Frequency Drives