Shop All Adjustable Frequency Drive Accessories
Weg
Remote Keypad Cable, 1 Meter, For CFW700
Mfr # CAB-RS-1M
Zoro # G3940431
$30.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFW700 AC Variable Frequency Drive
- Depth 36.0 in
- Width 1.0 in
- Height 1.0 in
- Cable Type DB9 - RJ11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # CAB-RS-1M
- Zoro # G3940431
- Country of Origin Brazil
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 36.0 in |
Width | 1.0 in |
Height | 1.0 in |
Cable Length (Meters) | 1 |
Cable Length (Ft.) | 39.37 |
Overall Depth | 36 in |
Overall Height | 1 in |
Overall Width | 1 in |
Cable Length | 3.3 ft |
Width (In.) | 1 |
Details
Item | HMI Cable |
For Use With | CFW700 AC Variable Frequency Drive |
Cable Type | DB9 - RJ11 |
Function | Connection to Remote Keypad and Communication with CFW700 VFD |
Mounting Type | Pluggable |
Application | HMI |
Includes | Cable |
Mfr. Stock No. | CAB-RS-1M |
Compatible with Manufacturer Part Number | Mfr. No. CFW700 |
Description
HMI Cable, Application HMI, For Use With CFW700 AC Variable Frequency Drive, Overall Height 1 in, Overall Width 1 in, Overall Depth 36 in, Mounting Type Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX950)
- DAYTON 5L550 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (5L550)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- ENERPAC A20, 5 ton RC Cylinder Attachment, Collar Toe (A20)
- WEG CANopen Interface Module (CAN-01)
- WEG Keypad, For CFW700 (HMI-02)
- EATON AC Drive Communication Card, Devicenet (OPTC7)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- SCHNEIDER ELECTRIC Remote Keypad Kit (VW3A31101)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- Weg Adjustable Frequency Drive Accessories