Shop All Close-Coupled Pump Motors
Weg
PumpMtr, 3ph, 100hp, 3550,208-230/460,365JP
Mfr # 10036OT3E365JP-W40
Zoro # G9871766
product price: $6,259.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$6,259.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 100
- RPM Range 3,001-3,600
- Nameplate RPM 3,555
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10036OT3E365JP-W40
- Zoro # G9871766
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Shaft Length | 8 3/8 in |
Overall Length | 32 1/8 in |
Length Less Shaft | 23 3/4 in |
Height | 21 1/4 in |
Body Dia. | 18.4 in |
Bolt Circle Dia. | 11 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 1-5/8 |
Description
Close-Coupled Pump Motor, Body Dia. 18.4 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 365JP, Hz 60 Hz, Full Load Amps 199.8-222.0/111.0, Height 21 1/4 in, HP 100, HP @ 50Hz 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Lubricator, 1/4in NPT, 48 cfm, 145 psi (L1391)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- GATES Tri-Power Belts, BX67 (BX67)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- MARATHON Close-Coupled Pump Motor 7.5 HP, , 3 phase, 1800 RPM, 230/460 V, 213JM Frame, Drip Proof (GT0416A)
- Weg Pump Motors