Shop All Close-Coupled Pump Motors
Weg
PumpMtr, 3ph, 100hp, 1780,208-230/460,404JP
Mfr # 10018OT3E404JP-W40
Zoro # G9871741
product price: $7,273.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,273.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 100
- RPM Range 1,701-1,800
- Nameplate RPM 1,780
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018OT3E404JP-W40
- Zoro # G9871741
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 8 3/8 in |
Overall Length | 35 1/8 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 23 3/4 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 11 in |
Body Dia. | 19.4 in |
Height | 21 1/4 in |
Shaft Dia. (In.) | 1-5/8 |
Description
Close-Coupled Pump Motor, Body Dia. 19.4 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 404JP, Hz 60 Hz, Full Load Amps 207.0-230.0/115.0, Height 21 1/4 in, HP 100, HP @ 50Hz 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-S-16-50-PPS-A (DSNU-S-16-50-PPS-A)
- NSK NSK-6204DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6204DDU (6204DDU)
- REELCRAFT Reel, Twin Hose, 7 In (TW7450 OLPT)
- J.W. WINCO Plastic Fluid Level Sight Glass - G 1" Pipe Thread - J.W. Winco 6311025 (TLT-G1)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Close-Coupled Pump Motor, 2 HP, 14-1/8" L (00236OT3E145JM-S)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- Weg Close-Coupled Pump Motors